Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleek 10 Inch Professional Portable Bluetooth PA Speaker

  • Mfr # BFS-60L

  • Zoro # G221737997


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Length
14 in
Color
Black
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-60L
Zoro #
G221737997
UPC #
602573151853
Country of Origin
China

Dimensions

Height
26 in
Length
14 in
Width
11.5 in

Details

Color
Black
Item
PA Speaker

Description

beFree Sounds Sleek 10 Inch Professional Portable Bluetooth PA Speaker is a stunning piece of audio technology. This unit offers a clean cut modern yet classical look with metallic corners made to last since you will be getting a lot of use from your new professional speaker. This unit also features a sleek black textured design giving it an elevated look. With the powerful and clear sound offered by this speaker you can rely on it as your sidekick for any public speaking event, social event or gathering. As this is a 2 way speaker, it can be used with other speakers as a main or passive unit once you connect it with a simple AV cable. Comes equipped with both a Mic and a Guitar Jack, and accepts SD and USB inputs. Hard mounted side handles allow the unit to be carried by just you, or multiple people, while the extendable top handle connected to the rolling back wheels allows the unit to be easily rolled along. This unit is made to give you the freedom of sound wherever you may need it!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.