Steel LED Vapor-tight Lighting Fixture

  • Mfr # BX910LEDECO4HTHOWT40120-277V

  • Zoro # G003505936


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
50W
Voltage
120-347V
Housing Material
Steel
Emergency Battery Backup
No
Length
47.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX910LEDECO4HTHOWT40120-277V
Zoro #
G003505936
UPC #
-
Country of Origin
United States

Dimensions

Length
47.5"
Width
4.2"
Height
4"
Overall Width
4.2"
Overall Height
4"
Overall Length
47.5"

Details

Fixture Wattage
50W
Voltage
120-347V
Housing Material
Steel
Emergency Battery Backup
No
Lumens Per Watt
143 lm/W
Lighting Technology
LED
Standards
IP66, IK09, T24, DLC, CSA
Temp. Range
-40F to 104F
Features
Tool free installation
Includes
Surfce Mount Bracket
Lumens
7155lm
Color Temperature
4000K
Weight
9lbs
Color
Gray
Application
Damp & Wet area Lighting
Capacity
50W
Dimmer Capability
0 - 10V dimming

Description

The ACCIAIO BX910LED is an industrial grade vapor tight solution that features easily upgradeable technology, convenient installation and a robust design that is ideal for most commerical and light industiral applications.
The simplicity of ACCIAIO BX910LED, combined with its structural integrity, make it a suitable product to be installed in particularly harsh conditions, thanks to the degree of protection.
Application include use in canopies, parking decks, farms & food processing, breezeways, service corridors, car washes and pool area among others.
Key features:
-2FT(20-20W) up to 4100 lumens
-4FT(30-60W) up to 8800 lumens
-24 gauge steel housing (24 gauge stainless steel optional)
-4mm frosted polycarbonate lens with silicone gasket
-8 mounting options
-Removable Gear Tray
-Rated IP66 for installation in wet and dust-filled environments
This 4-foot, A/C-only powered unit features a lumen output of 7,312 at 4000°K.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.