19W LED Vapor Tight, 2ft Narrow Body, Frosted Lens, 5000K, Dimmabe, Premium Series
- Mfr # KT-VTLED19-2A-850-VDIM-P
- Zoro # G113326599
product price:
$
85.49
/ea
Key Features
Fixture Wattage
19W
Voltage
120V to 277V
CRI
>80
Length
24.3 in
Height
7.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-VTLED19-2A-850-VDIM-P
- Zoro #
- G113326599
- UPC #
- 843654122120
- Country of Origin
- Unknown
- Fixture Wattage
- 19W
- Voltage
- 120V to 277V
- CRI
- >80
- Lumens
- 2460
- Color Temperature
- 5000 K
- DLC Standard
- Yes
- UL Recognized
- Yes
- Dimming
- 0-10V
Dimensions
- Length
- 24.3 in
- Height
- 7.2 in
- Width
- 7.3 in
Description
19W LED Vapor Tight, 2ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
- • 2' 19W LED Vapor Tight Fixture
- • 5000K CCT
- • 2ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.