Steel LED Vapor-tight Lighting Fixture

  • Mfr # BX910LEDECO4HTLOWT40120-277V

  • Zoro # G503505931


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
30W
Voltage
120-347V
Housing Material
Steel
Color Temperature
4000K
Standards
IP66, IK09, T24, DLC, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX910LEDECO4HTLOWT40120-277V
Zoro #
G503505931
UPC #
-
Country of Origin
United States

Dimensions

Length
47.5"
Width
4.2"
Height
4"
Overall Width
4.2"
Overall Length
47.5"
Overall Height
4"

Details

Fixture Wattage
30W
Voltage
120-347V
Housing Material
Steel
Color Temperature
4000K
Standards
IP66, IK09, T24, DLC, CSA
Lighting Technology
LED
Lumens
4295lm
Includes
Surfce Mount Bracket
Emergency Battery Backup
No
Features
Tool free installation
Temp. Range
-40F to 104F
Lumens Per Watt
122 lm/W
Weight
9lbs
Application
Damp & Wet area Lighting
Color
Gray
Capacity
30W
Dimmer Capability
0 - 10V dimming

Description

The ACCIAIO BX910LED is an industrial grade vapor tight solution that features easily upgradeable technology, convenient installation and a robust design that is ideal for most commerical and light industiral applications.
The simplicity of ACCIAIO BX910LED, combined with its structural integrity, make it a suitable product to be installed in particularly harsh conditions, thanks to the degree of protection.
Application include use in canopies, parking decks, farms & food processing, breezeways, service corridors, car washes and pool area among others.
Key features:
-2FT(20-20W) up to 4100 lumens
-4FT(30-60W) up to 8800 lumens
-24 gauge steel housing (24 gauge stainless steel optional)
-4mm frosted polycarbonate lens with silicone gasket
-8 mounting options
-Removable Gear Tray
-Rated IP66 for installation in wet and dust-filled environments
This 4-foot, A/C-only powered unit features a lumen output of 4,383 at 4000°K.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.