Ball Valve, 1-1/2" NPT, 2-Way, 6,090 psi

  • Mfr # BBV/T8H1D1F-M

  • Zoro # G305175134


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.5
Overall Length
5.11
Overall Height
4.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBV/T8H1D1F-M
Zoro #
G305175134
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
1.5
Overall Length
5.11
Overall Height
4.88

Details

Item
Ball Valve,1-1/2" NPT,2-Way,6,090 psi

Description

Ball Valve,1-1/2 In. NPT,2-Way,6,090 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.