Zoro Homepage

Tube Clamp Kit, Pipe 1/8 In, Carbon Steel

  • Mfr # SH30405-PP

  • Zoro # G2083243


product price: $5.89
/ea

Key Features

Type
Weld Plate
Tube Size
1/8 in
Width
1.25 in
Hardware Material
Carbon Steel
Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH30405-PP
Zoro #
G2083243
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Width
1.25 in
Pipe Size
1/8 in
Length
2.88 in
Height
2 in
Overall Height
2 in
Mount Hole Center-to-Center Length
1 19/64 in
For Pipe Size
1/8 in
Overall Width
1 1/4 in
Overall Length
2 7/8 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Hardware Material
Carbon Steel
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Temp. Range (F)
-22 to 194
Insert Material
Polypropylene
Metal Detectable
Yes
Cushion Material
Polypropylene
Clamp Style
Weld Plate Mount Clamp
Top Plate Material
Steel
Clamp Material
Steel
Bolt Material
Steel
Load Capacity
180 lb
Number of Mounting Holes
0
For Number of Lines
1
Series
Heavy
Includes Mounting Hardware
Yes
For Use On
Pipe, Tube
Clamp Type
Beta Clamp Assembly
Minimum Operating Temperature
-22 Degrees F
Mount Type
Weld-On
Clamp Bore Style
Ribbed
Bottom Plate Material
Steel
Maximum Operating Temperature
194 Degrees F

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1/8 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.