Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In

  • Mfr # SHT8450-PP

  • Zoro # G1278322


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Type
Weld Plate
Tube Size
4 1/2 in
Pipe Size
4 in
Height
7.63 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT8450-PP
Zoro #
G1278322
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4 1/2 in
Pipe Size
4 in
Height
7.63 in
Width
3 in
Length
10 in
Overall Height
7 5/8 in
Overall Length
10 in
Mount Hole Center-to-Center Length
6 5/8 in
For Pipe Size
4 in
For Tube Outside Diameter
4 1/2 in
Overall Width
3 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
Hardware Material
304 Stainless Steel
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Metal Detectable
Yes
Top Plate Material
Stainless Steel
Clamp Style
Weld Plate Mount Clamp
Maximum Operating Temperature
194 Degrees F
Cushion Material
Polypropylene
Series
Heavy
For Number of Lines
1
Includes Mounting Hardware
Yes
Bolt Material
Stainless Steel
Clamp Bore Style
Ribbed
Clamp Material
304 Stainless Steel
Mount Type
Weld-On
For Use On
Pipe, Tube
Minimum Operating Temperature
-22 Degrees F
Clamp Type
Beta Clamp Assembly
Number of Mounting Holes
0
Load Capacity
180 lb
Bottom Plate Material
Stainless Steel

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 4 in, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.