Tube Clamp Kit, Tube 2 1/8In, Carbon Steel

  • Mfr # R8H62125-PP

  • Zoro # G1015086


product price:  $11.75
/ea

Key Features

Material
Steel
Type
Rail Mount
Tube Size
2 1/8 in
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8H62125-PP
Zoro #
G1015086
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 1/8 in
Height
3.88 in
Length
4.5 in
Width
1.75 in
Overall Length
4 1/2 in
For Tube Outside Diameter
2 1/8 in
Overall Height
3 7/8 in
Overall Width
1 3/4 in
For Maximum Outside Diameter
2 1/8 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Hardware Material
Carbon Steel
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
For Number of Lines
1
Cushion Material
Polypropylene
Top Plate Material
Steel
Clamp Type
Beta Clamp Assembly
Number of Mounting Holes
0
Series
R8H
Bottom Plate Material
Steel
For Use On
Pipe, Tube
Clamp Bore Style
Ribbed
Clamp Material
Steel
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-22 Degrees F
Load Capacity
180 lb
Clamp Style
Rail Mount Clamp
Mount Type
Rail-Mount
Bolt Material
Steel
Maximum Operating Temperature
194 Degrees F

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/8 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.