Tube Clamp Kit, Tube 20mm, Carbon Steel

  • Mfr # R7H4079-PP

  • Zoro # G0340742


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Steel
Type
Rail Mount
Tube Size
20 mm
Height
2.19 in
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7H4079-PP
Zoro #
G0340742
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
20 mm
Height
2.19 in
Length
2.75 in
Width
1.25 in
Overall Length
2 3/4 in
Overall Width
1 1/4 in
For Maximum Outside Diameter
20 mm
Overall Height
2 3/16 in
For Tube Outside Diameter
51/64 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Rail Mount
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Temp. Range (F)
-22 to 194
Hardware Material
Carbon Steel
Insert Material
Polypropylene
Metal Detectable
Yes
Clamp Bore Style
Ribbed
Mount Type
Rail-Mount
Number of Mounting Holes
0
Application
Hydraulic Systems
Cushion Material
Polypropylene
Bolt Material
Steel
Top Plate Material
Steel
For Use On
Pipe, Tube
Clamp Material
Steel
For Number of Lines
1
Maximum Operating Temperature
194 Degrees F
Load Capacity
180 lb
Series
R7H
Includes Mounting Hardware
Yes
Clamp Style
Rail Mount Clamp
Features
Single Clamps with Polypropylene Insert
Bottom Plate Material
Steel
Maximum Operating Pressure
5,000 psi
Minimum Operating Temperature
-22 Degrees F
Clamp Type
Beta Clamp Assembly

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 20 mm, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.