Tube Clamp Kit, Tube 3/4 In, Carbon Steel

  • Mfr # SH4075-PP

  • Zoro # G2138972


product price:  $10.99
/ea

Key Features

Material
Steel
Type
Weld Plate
Tube Size
3/4 in
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH4075-PP
Zoro #
G2138972
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Length
3.38 in
Height
1.5 in
Width
1.25 in
For Maximum Outside Diameter
3/4 in
Mount Hole Center-to-Center Length
1 49/64 in
Overall Length
3 3/8 in
Overall Height
2 1/2 in
Overall Width
1 1/4 in
For Tube Outside Diameter
3/4 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Insert Material
Polypropylene
Hardware Material
Carbon Steel
Metal Detectable
Yes
For Use On
Pipe, Tube
Clamp Type
Beta Clamp Assembly
Mount Type
Weld-On
Includes Mounting Hardware
Yes
Maximum Operating Temperature
194 Degrees F
Clamp Style
Weld Plate Mount Clamp
Bottom Plate Material
Steel
Maximum Operating Pressure
5,000 psi
Cushion Material
Polypropylene
Load Capacity
180 lb
Minimum Operating Temperature
-22 Degrees F
Bolt Material
Steel
For Number of Lines
1
Top Plate Material
Steel
Series
Heavy
Clamp Material
Steel
Clamp Bore Style
Ribbed
Number of Mounting Holes
0
Application
Hydraulic Systems

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.