Tube Clamp Kit, Tube Sz 1 1/2 In, 304SS

  • Mfr # SHT5150-PP

  • Zoro # G3363114


product price:  $30.95
/ea

Key Features

Type
Weld Plate
Tube Size
1 1/2 in
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT5150-PP
Zoro #
G3363114
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/2 in
Length
4 in
Width
1.25 in
Height
3 in
For Tube Outside Diameter
1 1/2 in
For Maximum Outside Diameter
1 1/2 in
Overall Height
3 in
Overall Length
4 in
Overall Width
1 1/4 in
Mount Hole Center-to-Center Length
2 23/64 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Metal Detectable
Yes
Clamp Type
Beta Clamp Assembly
Series
Heavy
Top Plate Material
Stainless Steel
Clamp Bore Style
Ribbed
Mount Type
Weld-On
For Use On
Pipe, Tube
Number of Mounting Holes
0
Cushion Material
Polypropylene
Maximum Operating Pressure
5,000 psi
Minimum Operating Temperature
-22 Degrees F
For Number of Lines
1
Clamp Material
304 Stainless Steel
Application
Hydraulic Systems
Clamp Style
Weld Plate Mount Clamp
Bolt Material
Stainless Steel
Load Capacity
180 lb
Bottom Plate Material
Stainless Steel
Includes Mounting Hardware
Yes
Maximum Operating Temperature
194 Degrees F

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.