Tube Clamp Kit, Tube Sz 1 1/2 In, 304SS

  • Mfr # TWT5150-PP

  • Zoro # G2219165


product price:  $14.65
/ea

Key Features

Type
Weld Plate
Tube Size
1 1/2 in
Hardware Material
304 Stainless Steel
Length
4.06 in
Width
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWT5150-PP
Zoro #
G2219165
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/2 in
Length
4.06 in
Width
1.19 in
Height
2.69 in
Overall Width
1 13/64 in
For Maximum Outside Diameter
1 1/2 in
Overall Length
4 5/16 in
For Tube Outside Diameter
1 1/2 in
Overall Height
2 45/64 in
Mount Hole Center-to-Center Length
2 45/64 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Hardware Material
304 Stainless Steel
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
For Use On
Tube
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-22 Degrees F
Top Plate Material
Stainless Steel
Clamp Material
304 Stainless Steel
Series
Twin
Maximum Operating Temperature
194 Degrees F
Mount Type
Weld-On
Clamp Style
Weld Mount Clamp
Bolt Material
Stainless Steel
For Number of Lines
2
Cushion Material
Polypropylene
Clamp Bore Style
Ribbed
Number of Mounting Holes
0
Clamp Type
Beta Clamp Assembly
Bottom Plate Material
Stainless Steel
Load Capacity
180 lb

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Number of Lines 2, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.