Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Fitting - 316SS Instrumentation - Street Elbow - 1/8" FNPT x MNPT
- Mfr # ZUSA-PF-4676
- Zoro # G7819181
product price:Â
$
39.15
/ea
Key Features
Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4676
- Zoro #
- G7819181
- UPC #
- 193005429485
- Country of Origin
- Unknown
- Specific Fitting Shape
- Street Elbow
- Pipe Fitting Material
- 316 Stainless Steel
- Fitting Connection Type
- FNPT x MNPT
- Basic Pipe Fitting Shape
- Elbow
- Basic Pipe Fitting Material
- Metal
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
- Max. Pressure
- 6100 psi
Dimensions
- Pipe Size - Pipe Fitting
- 1/8"
Description
The USA INDUSTRALS ZUSA-PF-4676 is a stainless steel street elbow fitting designed for conveying fluids through pipelines. Made from 316 stainless steel, it features FNPT x MNPT connections with a maximum rated pressure of 6100 psi. Rated for operation up to 6100 psi, it provides a joint for 1/8" nominal piping with FNPT x MNPT threading rated to 6100 psi. Its compliance with established standards ensures compatibility with industry specifications.
Key Features:
- Material: 316 stainless steel
- Shape: Street Elbow for changing flow direction with a 90-degree angle
- Connection Type: FNPT x MNPT threaded ends
- Maximum operating pressure: 6100 psi
- Pipe Size: 1/8" nominal connection size
- Standards: Conforms to ANSI/ASME B31.1, B31.3, and B1.20.1 specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.