Tube Clamp Kit, Tube Sz 1/4 In, 304SS

  • Mfr # TWT2025-PP

  • Zoro # G0308332


product price: $10.29
/ea

Key Features

Type
Weld Plate
Tube Size
1/4 in
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWT2025-PP
Zoro #
G0308332
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Height
1.44 in
Length
2.19 in
Width
1.19 in
For Tube Outside Diameter
1/4 in
Mount Hole Center-to-Center Length
1 29/64 in
Overall Height
1 29/64 in
For Maximum Outside Diameter
1/4 in
Overall Width
1 13/64 in
Overall Length
2 3/16 in

Details

Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Hardware Material
304 Stainless Steel
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
Temp. Range (F)
-22 to 194
Metal Detectable
Yes
Clamp Style
Weld Mount Clamp
Bottom Plate Material
Stainless Steel
Minimum Operating Temperature
-22 Degrees F
Cushion Material
Polypropylene
For Use On
Tube
Mount Type
Weld-On
Clamp Type
Beta Clamp Assembly
Clamp Material
304 Stainless Steel
Bolt Material
Stainless Steel
Number of Mounting Holes
0
Includes Mounting Hardware
Yes
Clamp Bore Style
Ribbed
For Number of Lines
2
Top Plate Material
Stainless Steel
Series
Twin
Maximum Operating Temperature
194 Degrees F
Load Capacity
180 lb

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/4 in, For Number of Lines 2, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.