Tube Clamp Kit, Tube Sz 2 3/4 In, 304SS

  • Mfr # SHT7275-PP

  • Zoro # G3014085


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Type
Weld Plate
Tube Size
2 3/4 in
Width
2.25 in
Temp. Range (F)
-22 to 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT7275-PP
Zoro #
G3014085
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 3/4 in
Width
2.25 in
Height
5.5 in
Length
7.38 in
Overall Width
2 1/4 in
Overall Height
5 1/2 in
Overall Length
7 3/8 in
For Maximum Outside Diameter
2 3/4 in
For Tube Outside Diameter
2 3/4 in

Details

Material
Stainless Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Temp. Range (F)
-22 to 194
Hardware Material
304 Stainless Steel
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Insert Material
Polypropylene
Metal Detectable
Yes
Load Capacity
180 lb
Mount Type
Weld-On
Application
Hydraulic Systems
Clamp Type
Beta Clamp Assembly
Maximum Operating Temperature
194 Degrees F
For Use On
Pipe, Tube
Maximum Operating Pressure
5,000 psi
Clamp Material
304 Stainless Steel
For Number of Lines
1
Series
SH
Bolt Material
Stainless Steel
Bottom Plate Material
Stainless Steel
Clamp Bore Style
Ribbed
Top Plate Material
Stainless Steel
Includes Mounting Hardware
Yes
Number of Mounting Holes
0
Cushion Material
Polypropylene
Minimum Operating Temperature
-22 Degrees F
Clamp Style
Weld Plate Mount Clamp

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.