Tube Clamp Kit, Tube Sz 5/8 In, 316SS

  • Mfr # BSBX60625-SP

  • Zoro # G3241646


product price: $24.79
/ea

Key Features

Material
Stainless Steel
Type
Bolt Plate
Tube Size
5/8 in
Temp. Range (F)
-40 to 275
Hardware Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSBX60625-SP
Zoro #
G3241646
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Height
2.88 in
Length
4.88 in
Width
1.22 in
For Tube Outside Diameter
5/8 in
Overall Length
4 7/8 in
Bolt Head Size
1/4 in
For Maximum Outside Diameter
5/8 in
Overall Height
2 7/8 in
Overall Width
1 7/32 in

Details

Material
Stainless Steel
Item
Beta Clamp
Type
Bolt Plate
Temp. Range (F)
-40 to 275
Hardware Material
316 Stainless Steel
Insert Material
Santoprene
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Metal Detectable
Yes
Top Plate Material
Stainless Steel
Clamp Material
316 Stainless Steel
Cushion Material
Santoprene
Load Capacity
75 lb
For Number of Lines
1
Includes Mounting Hardware
Yes
For Environment
Washdown
For Use On
Pipe, Tube
Maximum Operating Temperature
275 Degrees F
Series
Smooth Bore
Mount Type
Bolt-On
Bolt Material
Stainless Steel
Clamp Type
Beta Clamp Assembly
Minimum Operating Temperature
-40 Degrees F
Clamp Style
Base Plate Mount Clamp
Bottom Plate Material
Stainless Steel
Clamp Bore Style
Smooth
Features
Single and Double Clamps, Dampens and Absorbs Vibration

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Santoprene, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, Load Capacity 75 lb, Maximum Operating Temperature 275 Degrees F, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.