HeatingIncubator, 1.3cu ft, 22-3/4"H, Dgtl

  • Mfr # BIT-35T
  • Zoro # G322588528
product price: 
$
1,611.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Interior Depth
12 1/4 in
Alarm Indicator Type
Audio and Visual
Capacity
1.3 cu ft
Convection Type
Gravity
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BIT-35T
Zoro #
G322588528
UPC #
-
Country of Origin
China
Voltage
120V AC
Alarm Indicator Type
Audio and Visual
Capacity
1.3 cu ft
Convection Type
Gravity
Refrigerated
Non-Refrigerated
Temperature Uniformity
+/-0.8 Degrees C @37 Degrees C
Temperature Accuracy Tolerance
+/-0.2 Degrees C @ 37 Degrees C
Number of Shelves
2
Item
Heating Incubator
Temperature Setting - Minimum
Ambient + 5 Degrees C
Standards
cETL
Programmable
Yes
Product Type
Heating Incubator
Incubator Type
Cell Culture
Temperature Setting - Maximum
80 Degrees C
Display Type
Digital
Frequency
60 Hz
Shelf Capacity
44 lb
Features
Glass Inner Door
Control Type
Controller
Door Material
Glass
Chamber Configuration
Single
Shelving Type
Wire
Housing Material
Stainless Steel
Color
White
Housing Finish
Powder Coated
Number of Displays
1
Interior Material
Stainless Steel
Wattage
300 W
Door Hinge
Right
Wire Color
White

Dimensions

Interior Depth
12 1/4 in
Interior Height
12 5/8 in
Interior Width
12 5/8 in
Overall Height
22 3/4 in
Overall Depth
17 1/8 in
Overall Width
24 in
Fits Chest Size
Glass Inner Door

Description

Heating Incubator, Incubator Type Cell Culture, Overall Height 22 3/4 in, Overall Width 24 in, Overall Depth 17 1/8 in, Convection Type Gravity, Number of Shelves 2, Door Material Glass, Housing Material Stainless Steel, Includes Not Applicable, 120V AC

Ratings & reviews