Shop BEING SCIENTIFIC

CoolingIncubator, 43.4cu ft, 45-1/4"H, Dgtl

  • Mfr # BIC-120
  • Zoro # G622588563

product price: 
$
5,418.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Cooling Incubator
Voltage
120V AC
Programmable
Yes
Temperature Setting - Maximum
80 Degrees C
Alarm Indicator Type
Audio and Visual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BIC-120
Zoro #
G622588563
UPC #
-
Country of Origin
China
Product Type
Cooling Incubator
Voltage
120V AC
Programmable
Yes
Temperature Setting - Maximum
80 Degrees C
Alarm Indicator Type
Audio and Visual
Temperature Uniformity
+/-1.0 C @ 25 C, +/-1.8 Degrees F @ 77 Degrees F
Temperature Setting - Minimum
-10 Degrees C
Capacity
43.4 cu ft
Standards
cETL
Convection Type
Forced Air
Incubator Type
BOD
Number of Shelves
3
Item
Cooling Incubator
Refrigerated
Refrigerated
Temperature Accuracy Tolerance
+/-0.3 Degrees C @-10 Degrees C; +/-0.5 Degrees C@ 37 Degrees C
Display Type
Digital
Interior Material
Stainless Steel
Control Type
Controller
Color
White
Door Hinge
Right
Door Material
Glass
Shelf Capacity
44 lb
Features
Glass Inner Door
Wattage
1,500 W
Frequency
60 Hz
Refrigerant Type
R-1234ze
Shelving Type
Wire
Housing Finish
Powder Coated
Number of Displays
1
Chamber Configuration
Single
Housing Material
Stainless Steel
Wire Color
White

Dimensions

Interior Width
19 3/4 in
Overall Width
26 in
Interior Depth
15 3/4 in
Overall Height
45 1/4 in
Interior Height
13 5/8 in
Overall Depth
27 1/4 in
Fits Chest Size
Glass Inner Door

Description

Cooling Incubator, Incubator Type BOD, Overall Height 45 1/4 in, Overall Width 26 in, Overall Depth 27 1/4 in, Convection Type Forced Air, Number of Shelves 3, Door Material Glass, Housing Material Stainless Steel, Includes Not Applicable, 120V AC

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.