Shop BEING SCIENTIFIC

Programmable Vacuum Oven, 7.6 cu ft

  • Mfr # BOV-210
  • Zoro # G022588620

product price: 
$
9,058.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Voltage
220V
Manufacturers Warranty Length
2 yr
Overall Height
36 1/4 in
Number of Shelves Included
3
Control Type
PID Temperature
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BOV-210
Zoro #
G022588620
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Height
36 1/4 in
Overall Width
30 in
Interior Width
23 5/8 in
Overall Depth
34 3/8 in
Interior Height
23 5/8 in
Interior Depth
23 5/8 in

Details

Voltage
220V
Number of Shelves Included
3
Control Type
PID Temperature
Item
Vacuum Oven
Number of Shelves
3
Standards
cETL
Product Type
Vacuum Oven
Programmable
Programmable
Temperature Accuracy Tolerance
+/-0.5
Wattage
2,800 W
Capacity
7.6 cu ft
Temperature Uniformity
+/-1 Degrees C @100 Degrees C on the Shelf
Temperature Setting - Maximum
200 Degrees C
Number of Doors
1
Door Material
Stainless Steel
Display Type
Digital
Number of Displays
1
Maximum Number of Shelves
10
Shelving Material
Sandblasted Aluminum
Shelving Type
Solid
Number of Temperature Settings
Ambient + 10 Degrees C - 200 Degrees C
Preheat Time
45 min to 100C
Plug Type
6-15P
Includes
KF 25 Adapter
Temperature Setting - Minimum
Ambient +10 Degrees C
Convection Type
Vacuum
Color
White
Housing Material
Stainless Steel
Features
Inert Gas Interface for Easy Access to Inert Gases such as Nitrogen
Shelf Capacity
44 lb
Vacuum Pump Required
Yes
Volume
4.4 cu ft

Description

Vacuum Oven, Convection Type Vacuum, Overall Height 36 1/4 in, Overall Width 30 in, Overall Depth 34 3/8 in, Voltage 220V, Programmable Programmable, Preheat Time 45 min to 100C, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 1, Number of Shelves 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.