H-B DURAC Calibrated Electronic Stainless Steel Stem Thermometer -50/300C -58/572F 197mm Probe

  • Mfr # 609001900

  • Zoro # G808469853


product price:  $249.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
609001900
Zoro #
G808469853
UPC #
-
Country of Origin
China

Description

Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks. will read temperatures in liquids, semi-solids and gases 3 to 7.75 probes easily reach into cuvettes, test tubes, flasks, beakers and more blunt tip probe is ideal for veterinary practices, farm and ranch surface probe is ideal for cooking, laboratories and hot plates does not include probe cover features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more all models include accredited calibration documentation that meets the requirements of iso 17025 tested and calibrated in h-b's exclusive triple accredited/registered iso/iec 17025:2017, a2la accredited laboratory cert #2448.01, against equipment whose calibration is traceable to nist includes multi-language instructions english, french, german, italian, portuguese, and spanish individually serialized, ce marked note : these electronic stem thermometers are not suitable for solids such as frozen items

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.