5 HP 60 Gallon 150 PSI Screw Compressor, 16.6 CFM at MAX/150 PSI, 230v/1ph, 62 dBA
- Mfr # BR5 TM-1
- Zoro # G4997399
product price:Â
$
6,723.99
/ea
Key Features
Air Dryer Included
No
HP - Air Compressor
5.00
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
Free Air CFM @ Max. Pressure - Air Compressor
16.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR5 TM-1
- Zoro #
- G4997399
- UPC #
- 840534011413
- Country of Origin
- Italy
Dimensions
- Tank Size - Air Compressor
- 60 gal
- Overall Height
- 49.4 in
- Overall Length
- 56 in
- Overall Depth
- 22 in
Details
- Air Dryer Included
- No
- HP - Air Compressor
- 5.00
- Phase - Electrical
- 1
- Input Voltage - Air Compressor
- 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor
- 16.6
- (F)NPT Outlet
- 1/2 in
- Max. Pressure - Air Compressor
- 155 psi
- Tank Style - Air Compressor
- Horizontal
- ASME Tank
- Yes
- Duty
- Continuous
- Motor RPM
- 5909
- dBA @ 3 Feet
- 62
- Ambient Temp. Range
- 33 Degrees to 104 Degrees F
- Full Load Amps
- 26.7 A
- Item
- Air Compressor
- Max. Pressure
- 155 PSI
- HP
- 5
- Phase
- 1-Phase
Description
Air Compressor,Horizon,5HP,60gal,1-Phase, Air Dryer Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.