Shop BELAIRE
Additional $385.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Screw Air Compressor, 7.5 HP, 60 gal Horizontal Tank, Air Dryer, 155 psi, 3-Phase
- Mfr # BR7.5 TMD-3
- Zoro # G4997365
product price:
$
8,498.00
/ea
Key Features
Air Dryer Included
Yes
HP - Air Compressor
7.50
Phase - Electrical
3
Input Voltage - Air Compressor
208V AC to 230V AC, 460V AC
Free Air CFM @ Max. Pressure - Air Compressor
21.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR7.5 TMD-3
- Zoro #
- G4997365
- UPC #
- -
- Country of Origin
- Italy
- Air Dryer Included
- Yes
- HP - Air Compressor
- 7.50
- Phase - Electrical
- 3
- Input Voltage - Air Compressor
- 208V AC to 230V AC, 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor
- 21.2
- (F)NPT Outlet
- 1/2 in
- Max. Pressure - Air Compressor
- 155 psi
- Tank Style - Air Compressor
- Horizontal
- Refrigerant
- R-134a
- Full Load Amps
- 21.5/19.5/9.9 A
- ASME Tank
- Yes
- Item
- Air Compressor
- Ambient Temp. Range
- 33 Degrees to 104 Degrees F
- Duty
- Continuous
- Motor RPM
- 7397
- dBA @ 3 Feet
- 64
- HP
- 7.5
- Phase
- 3-Phase
- Voltage
- 460V AC
- Max. Pressure
- 154 PSI158 PSI
Dimensions
- Tank Size - Air Compressor
- 60 gal
- Overall Height
- 49.4 in
- Overall Length
- 56 in
- Overall Depth
- 22 in
Description
The BELAIRE BR7.5 TMD-3 is a 7.5 HP rotary screw air compressor with an integrated air dryer and a 60 gallon horizontal ASME tank. Rated free air delivery: 21.2 CFM at maximum pressure, has a maximum rated pressure of 155 psi, and Rated for operation on 3-phase power (208–230/460 V) and rated for continuous duty.
Key Features:
- Power: 7.5 HP (air compressor)
- Rated free air delivery: 21.2 CFM at maximum pressure
- Maximum pressure: 155 psi
- ASME‐certified horizontal tank: 60 gal
- Integrated refrigerant air dryer (R-134a)
- Voltage & phase: 208–230/460 V AC, 3-phase
- Full‐load current: 21.5 A (208 V), 19.5 A (230 V), 9.9 A (460 V)
- Motor speed: 7,397 RPM
- Measured sound level: 64 dBA at 3 ft
- Rated duty cycle: Continuous
- Ambient operating temperature range: 33 to 104 °F
- Outlet connection: 1/2 in NPT
- Overall dimensions: 56 in (L) × 22 in (D) × 49.4 in (H)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.