16-3P STR BC VN TRAY PVC-NYL, IND+O/A FOIL SHD PVC JKT 90C, 1000FT

  • Mfr # 1037A 0107500

  • Zoro # G1347745


product price:  $1,327.99
/ea
Sold in multiples of 25 for $33,199.75
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Conductor Design
Stranded
Insulation Material
PVC/Nylon
Jacket Color
Black
Number of Conductors
6
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1037A 0107500
Zoro #
G1347745
UPC #
612825105190
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
7500 ft

Details

Conductor Design
Stranded
Insulation Material
PVC/Nylon
Jacket Color
Black
Number of Conductors
6
Used In
Indoor/Outdoor, Burial
Ambient Temp. Limits
75°C Dry, 90°C Wet
Standards
EU CE Mark; IEEE 1202; NEC/(UL); UL1685 UL
Number of Conductor Pairs
3
Stranding
7x24
Conductor Material
Bare Copper
Voltage
600V
Shielding
Individually Foiled and Overall Foil
Features
Sunlight Resistance
Conductor Type
Stranded Conductor
Conductor Count
3 Pair
Temperature Rating
90 Degrees Centigrade
Gauge
16 AWG (AMERICAN WIRE GAUGE)
Screen/Shield
Yes - This Has A Shield
Construction
Both Individual and Overall Shields

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.