18-4T STR BC VN TRAY PVC-NYL, IND+O/A FOIL SHD PVC 90C 600V, 1000FT

  • Mfr # 1093A 0107500

  • Zoro # G1347833


product price:  $16.25
/ea
Sold in multiples of 25 for $406.25
Item requires special delivery charges. A $5.20 per item surcharge will be applied.

Key Features

Conductor Design
Stranded
Insulation Material
PVC/Nylon
Jacket Color
Black
Number of Conductors
12
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1093A 0107500
Zoro #
G1347833
UPC #
612825106333
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
7500 ft

Details

Conductor Design
Stranded
Insulation Material
PVC/Nylon
Jacket Color
Black
Number of Conductors
12
Used In
Indoor/Outdoor, Burial
Ambient Temp. Limits
75°C Dry, 90°C Wet
Standards
EU CE Mark; IEEE 1202; NEC/(UL); ICEA S-73-532, S-61-402; UL1685 UL
Conductor Material
Bare Copper
Stranding
7x26
Shielding
Individually Foiled and Overall Foil
Voltage
600V
Features
Sunlight Resistance
Number of Conductor Pairs
4 Triad
Construction
Both Individual and Overall Shields
Temperature Rating
90 Degrees Centigrade
Conductor Type
Stranded Conductor
Screen/Shield
Yes - This Has A Shield
Gauge
18 AWG (AMERICAN WIRE GAUGE)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.