18-8P STR BC VN TRAY PVC-NYL, O/A FOIL SHD PVC JKT 90C, 1000FT

  • Mfr # 1065A 0107500

  • Zoro # G1351568


product price:  $9.69
/ea
Sold in multiples of 25 for $242.25
Item requires special delivery charges. A $5.60 per item surcharge will be applied.

Key Features

Conductor Design
Stranded
Insulation Material
PVC/Nylon
Jacket Color
Black
Number of Conductors
16
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1065A 0107500
Zoro #
G1351568
UPC #
612825105688
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
7500 ft

Details

Conductor Design
Stranded
Insulation Material
PVC/Nylon
Jacket Color
Black
Number of Conductors
16
Ambient Temp. Limits
75°C Dry, 90°C Wet
Standards
CSA FT4; EU CE Mark; IEEE 1202; NEC/(UL); ICEA S-73-532, S-61-402; UL1685 UL
Used In
Indoor/Outdoor, Burial
Features
Sunlight Resistance
Stranding
7x26
Shielding
Foil(s) or Copper Tape(s)
Number of Conductor Pairs
8
Voltage
600V
Conductor Material
Bare Copper
Construction
Overall Aluminum Mylar Foil Shield
Conductor Count
8 Pair
Gauge
18 AWG (AMERICAN WIRE GAUGE)
Conductor Type
Stranded Conductor
Screen/Shield
Yes - This Has A Shield
Temperature Rating
90 Degrees Centigrade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.