
22-2P STR TNC FRPVC FOIL SHD, LSPVC JKT WHT, CMP 75C 300V ROHS, 1000FT
Mfr # 1325A 0091000
Zoro # G1169656
original price: $446.99 , new price: $401.99 , 10 percent off
new price: $401.99
/ea
Sold in multiples of 250 for $100,497.50
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Jacket Color
White
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
4
Shielding Material
Foil, Aluminum/Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1325A 0091000
Zoro #
G1169656
UPC #
612825111917
Country of Origin
Unknown
Dimensions
Cable Length
1000 ft
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Wire Size
22 AWG
Length
1000 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.