Shop BELDEN
See all product information
Create Account
24 Awg Hook-Up Wire 7/32 Blac0
- Mfr # 9984-010100
- Zoro # G823944946
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
PVC - Polyvinyl Chloride
Wire Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9984-010100
- Zoro #
- G823944946
- UPC #
- 612825267041
- Country of Origin
- Mexico
- Insulation Material
- PVC - Polyvinyl Chloride
- Wire Color
- Black
- Item
- Lead / Hook-Up Wire
Description
Low Temp Plastic Lead Wire, 24AWG (7x32) Tinned Copper, PVC Insulation, AWM 1061 CSA AWM 300V 80C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.