
Multi-Conductor Cable, 20 AWG, 3 C, Red, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 1348A 0021000
Zoro # G1155175
product price: $5.35
/ea
Sold in multiples of 25 for $133.75
Key Features
Wire Size
20 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1348A 0021000
Zoro #
G1155175
UPC #
612825112365
Country of Origin
Unknown
Dimensions
Wire Size
20 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Red
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL 1685 UL loading
Insulated / Uninsulated
Insulated
Temp. Rating
75°C
Shielded
Shielded
Shielding Material
Tinned Copper
NEC Article and Type
CM, CL2
Shielding
Foil, Braid
Stranding
7 x 28
Insulation Material
Polyethylene
NEC Rating
UL LISTED ART 800
Screen/Shield
Yes
Plenum
General Purpose
Impedance
110 Ohm Nominal Impedance
Construction
Overall Foil & Braid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.