
Multi-Conductor Cable, 22 AWG, 4 C, Black, Red, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 9451D J77U1000
Zoro # G1146355
product price: $1.55
/eaSold in multiples of 25 for $38.75
Key Features
Wire Size
22 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9451D J77U1000
Zoro #
G1146355
UPC #
612825252856
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black, Red
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMR; UL 1666 Riser
Temp. Rating
105°C
Stranding
7 x 30
Insulation Material
Polypropylene
Shielded
Shielded
Fire Rating - Data Cable
Riser
Insulated / Uninsulated
Insulated
NEC Article and Type
CMR
Impedance
45 Ohm Nominal Impedance
Screen/Shield
Yes
Construction
Overall & Individual Shields W/Drain
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.