
Multi-Conductor Cable, AWM, 18 AWG, 2 C, Chrome, PVC, Stranded, 300V AC, Indoor, 500 ft
Mfr # 9740 060500
Zoro # G1161274
product price: $704.99
/ea
Sold in multiples of 250 for $176,247.50
Free Shipping & Returns
Key Features
Trade Designation
AWM
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9740 060500
Zoro #
G1161274
UPC #
612825257950
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
500 ft
Details
Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2464; UL 1685 FT4 Loading
Insulation Material
PVC
Insulated / Uninsulated
Insulated
Stranding
16 x 30
NEC Article and Type
CMG, CL3
Shielded
Unshielded
Temp. Rating
80°C
Screen/Shield
No
Plenum
General Purpose
NEC Rating
NEC CMG
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.