Multi-Conductor Cable, TNC, 16 AWG, 3 C, Red, FEP, Stranded, 300V AC, Indoor/Outdoor, 1000 ft

  • Mfr # 83703 0021000

  • Zoro # G1170478


product price:  $18.29
/ea
Sold in multiples of 25 for $457.25

Key Features

Trade Designation
TNC
Wire Size
16 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
FEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83703 0021000
Zoro #
G1170478
UPC #
612825205500
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
1000 ft
Outside Dia.
0.206 in
Insulation Thickness (In.)
0.007 in
Jacket Thickness (In.)
0.014 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262 (UL 910)
Shielded
Shielded
Shielding Material
Tinned Copper
Temp. Rating
150°C
Stranding
19 x 29
Shielding
Foil, Braid
Insulated / Uninsulated
Insulated
Insulation Material
Fluorinated Ethylene Propylene
NEC Article and Type
CMP
Fire Rating - Data Cable
Plenum
Screen/Shield
Yes
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
35
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.