
Multi-Conductor Cable, TNC, 18 AWG, 2 C, Black, CPE, Stranded, 600V AC, Indoor, 1000 ft
Mfr # 8428 0101000
Zoro # G1152418
product price: $6.69
/ea
Sold in multiples of 250 for $1,672.50
Key Features
Trade Designation
TNC
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
CPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8428 0101000
Zoro #
G1152418
UPC #
612825206897
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Black
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL Listed
Insulation Material
EPDM Rubber
Temp. Rating
60°C
Shielding Material
Tinned Copper
Insulated / Uninsulated
Insulated
Stranding
41 x 34
Shielded
Shielded
Construction
Overall Braid Shield
Plenum
General Purpose
Screen/Shield
Yes
Impedance
50 Ohm Nominal Impedance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.