
Multi-Conductor Cable, TNC, 20 AWG, 9 C, Red, FEP, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 83609 0021000
Zoro # G1163243
product price: $27.39
/eaSold in multiples of 25 for $684.75
Key Features
Trade Designation
TNC
Wire Size
20 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83609 0021000
Zoro #
G1163243
UPC #
612825205180
Country of Origin
Unknown
Dimensions
Wire Size
20 AWG
Length
1000 ft
Outside Dia.
0.238 in
Insulation Thickness (In.)
0.006 in
Jacket Thickness (In.)
0.014 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.