
Portable Cord, SVT, 18 AWG, 2 C, Black, PVC, Stranded, 300V, 250 ft
Mfr # 19140 010250
Zoro # G1332598
product price: $4.29
/ea
Sold in multiples of 25 for $107.25
Key Features
Trade Designation
SVT
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19140 010250
Zoro #
G1332598
UPC #
612825126706
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
250 ft
Details
Item
Portable Cord
Trade Designation
SVT
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Voltage
300V
Conductor Material
Copper
Standards
CSA AWM SVT; CSA FT2
Insulation Material
PVC
Temp. Rating
60°C
Shielded
Unshielded
Stranding
42 x 34
Insulated / Uninsulated
Insulated
NEC Article and Type
SVT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.