Rg-58 Type Coax 20 Awg 500'
- Mfr # 9907 E4X500
- Zoro # G123944936
product price:Â
$
2,638.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
PE - Polyethylene (Foam)
Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9907 E4X500
- Zoro #
- G123944936
- UPC #
- 612825260561
- Country of Origin
- Mexico
Details
- Insulation Material
- PE - Polyethylene (Foam)
- Item
- 50 Ohm Transmission Cable
- Color
- Light Gray
Description
IEEE 802.3 Ethernet Thinnet 10BASE2, 20 AWG stranded (19x32) .037" tinned copper conductor, foam polyethylene insulation, Duobond II (100% coverage) + an overall tinned copper braid shield (93% coverage), PVC jacket.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.