Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, 1000 RPM, Steel

  • Mfr # DUJ-SS1250x00

  • Zoro # G809799201


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 5/8 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Maximum Speed
1,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUJ-SS1250x00
Zoro #
G809799201
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Outside Diameter
1 1/4 in
Center Yoke Length
1 7/8 in
Yoke Length
1 7/8 in
Coupling Size
1250
Maximum Bore Diameter
3/4 in
Joint Diameter
1 1/4 in

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Maximum Speed
1,000 RPM
Number of Joints
Double
Maximum Operating Angle
90 Degrees
Break Torque
3,060 in-lb
Joint Type
Pin & Block
Booted
No
Included Screws
None
U-Joint Material
Stainless Steel
Maximum Torque
612 in-lb
Bore Type
Solid
U-Joint Material Grade
303

Description

Universal Joint, Coupling Size 1250, Overall Length 5 5/8 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 1/4 in, Maximum Torque 612 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.