Universal Joint, 6000 RPM, Steel

  • Mfr # SS-UJ-NB1250x625KB-EP316

  • Zoro # G710066249


product price: $1,494.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/4 in
Keyway Depth
3/32 in
Maximum Torque
185 in-lb
Break Torque
700 in-lb
Yoke Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-UJ-NB1250x625KB-EP316
Zoro #
G710066249
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Keyway Depth
3/32 in
Yoke Length
1 7/8 in
Outside Diameter
1 1/4 in
Joint Diameter
1 1/4 in
Length through Bore
1 1/4 in
Coupling Size
1250
Keyway Width
3/16 in
Bore Diameter
5/8 in

Details

Item
Universal Joint
Maximum Torque
185 in-lb
Break Torque
700 in-lb
U-Joint Material
Stainless Steel
Maximum Speed
6,000 RPM
System of Measurement
Inch
Bore Type
Round Keyed
Number of Joints
Single
Booted
Yes
Joint Type
Needle Bearing
Maximum Operating Angle
45 Degrees
Included Screws
(2) Set Screw
Boot Material
EPDM
Resistance Properties
Corrosion Resistant
U-Joint Material Grade
316
Screw Material
Stainless Steel

Description

Universal Joint, Coupling Size 1250, Overall Length 3 3/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 7/8 in, Boot Material EPDM, Bore Diameter 5/8 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Torque 185 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Stainless Steel, Joint Type Needle Bearing, Booted Yes, Outside Diameter 1 1/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Break Torque 700 in-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.