This item is Discontinued.

Belden Universal Joint, Bore 10mm, Alloy Steel UJ-HD20x10

Universal Joint, Bore 10mm, Alloy Steel (Discontinued)

  • Mfr # UJ-HD20x10
  • Zoro # G6383867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD20x10
Zoro #
G6383867
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
20mm
Overall Length
45mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
10 mm
Bore
10mm
Static Breaking Torque (In.-Lb.)
814
Design
Friction Bearing
Construction
Alloy Steel
Used For
Applications with Max Operating Angles of up to 45 Degrees

Description

Universal Joint, Overall Length 45mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.