Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Bore 1/2 In, SS

  • Mfr # SS-NBUJ1000X1/2

  • Zoro # G7009511


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
1 in
Standard Bore
1/2 in
Bore
1/2 in
Overall Length
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-NBUJ1000X1/2
Zoro #
G7009511
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 in
Overall Length
3 3/8 in
Bore Diameter
1/2 in
Yoke Length
1 11/16 in
Outside Diameter
1 in
Maximum Bore Diameter
1/2 in
Joint Diameter
1 in
Coupling Size
1000
Length through Bore
1 3/16 in

Details

Item
Universal Joint
Type
Plain
Standard Bore
1/2 in
Bore
1/2 in
Static Breaking Torque (In.-Lb.)
215 in-lb
Design
Needle Bearing
Used For
Applications with Max Operating Angles of up to 45 Degrees and Higher RPM
Construction
Stainless Steel
Screw Material
Stainless Steel
Maximum Operating Angle
45 Degrees
U-Joint Material
Stainless Steel
System of Measurement
Inch
Number of Joints
Single
Maximum Speed
6,000 RPM
Joint Type
Needle Bearing
Maximum Torque
121 in-lb
U-Joint Material Grade
303
Included Screws
(2) Set Screw
Bore Type
Round
Booted
No
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 1000, Overall Length 3 3/8 in, Maximum Bore Diameter 1/2 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 121 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Stainless Steel, Joint Type Needle Bearing, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.