This item is Discontinued.

Belden Universal Joint, Bore 35mm, Alloy Steel UJ-HD58x35

Universal Joint, Bore 35mm, Alloy Steel (Discontinued)

  • Mfr # UJ-HD58x35
  • Zoro # G6721951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UJ-HD58x35
Zoro #
G6721951
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
58mm
Overall Length
122mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
35 mm
Bore
35mm
Static Breaking Torque (In.-Lb.)
23,729
Used For
Applications with Max Operating Angles of up to 45 Degrees
Design
Friction Bearing
Construction
Alloy Steel

Description

Universal Joint, Overall Length 122mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.