Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 1/2" dia. Outside

  • Mfr # UJ-HD500x06

  • Zoro # G8094688


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
1/2 in
Standard Bore
15/64 in
Max. Bore
15/64 in
Bore
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD500x06
Zoro #
G8094688
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Overall Length
40 mm
Bore Diameter
6 mm
Yoke Length
20 mm
Length through Bore
13.3 mm
Outside Diameter
12.6 mm
Coupling Size
500
Maximum Bore Diameter
6 mm
Joint Diameter
12 5/8 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
15/64 in
Max. Bore
15/64 in
Bore
15/64 in
Design
Pin and Block
Construction
Alloy Steel
Break Torque
39 N-m
Joint Type
Pin & Block
U-Joint Material
Alloy Steel
Bore Type
Round
Booted
No
Maximum Torque
7.9 N-m
Number of Joints
Single
Maximum Operating Angle
45 Degrees
System of Measurement
Metric
Included Screws
(2) Set Screw
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 500, Overall Length 40 mm, Maximum Bore Diameter 6 mm, Maximum Operating Angle 45 Degrees , Yoke Length 20 mm, Boot Material Not Applicable, Bore Diameter 6 mm, Number of Joints Single, Joint Diameter 12 5/8 mm, Maximum Torque 7.9 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 12.6 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 13.3 mm, Break Torque 39 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.