Zoro Homepage

Universal Joint, Plain, 5/8" dia. Outside

  • Mfr # UJ-SS625x08

  • Zoro # G8093184


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
5/8 in
Standard Bore
5/16 in
Max. Bore
5/16 in
Bore
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS625x08
Zoro #
G8093184
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5/8 in
Overall Length
57.2 mm
Length through Bore
20.9 mm
Coupling Size
625
Yoke Length
28.6 mm
Maximum Bore Diameter
8 mm
Joint Diameter
15 13/16 mm
Outside Diameter
15.8 mm
Bore Diameter
8 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
5/16 in
Max. Bore
5/16 in
Bore
5/16 in
Design
Pin and Block
Construction
Stainless Steel
Break Torque
53 N-m
U-Joint Material
Stainless Steel
U-Joint Material Grade
303
System of Measurement
Metric
Number of Joints
Single
Included Screws
(2) Set Screw
Bore Type
Round
Screw Material
Stainless Steel
Joint Type
Pin & Block
Maximum Operating Angle
45 Degrees
Maximum Torque
10 N-m
Booted
No
Resistance Properties
Corrosion Resistant
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 625, Overall Length 57.2 mm, Maximum Bore Diameter 8 mm, Maximum Operating Angle 45 Degrees , Yoke Length 28.6 mm, Boot Material Not Applicable, Bore Diameter 8 mm, Number of Joints Single, Joint Diameter 15 13/16 mm, Maximum Torque 10 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 15.8 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 20.9 mm, Break Torque 53 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.