Shop BELIMO
See all product information
Create Account
10in 2W Butterfly Valve Assembly 5340 Cv
- Mfr # F6250L+PRBUP-3-T-250
- Zoro # G315262435
product price:Â
$
5,384.99
/ea
Free Shipping & Returns
Key Features
Body Material
Iron
Tube Size
10 in
Connection
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6250L+PRBUP-3-T-250
- Zoro #
- G315262435
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tube Size
- 10 in
Details
- Body Material
- Iron
- Connection
- Flanged
Description
10in 2W Butterfly Valve Assembly 5340 Cv w/Non-Spring Return 24 -240V, On/Off, Floating Point, NEMA 4X actuator with smart heater; Full Rated 304 Stainless Disc; Ductile Iron Body; Bearing - Steel, PTFE, Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.