
10in 2W Butterfly Valve Assembly 5340 Cv
Mfr # F6250L+PRXUP-3-T-250
Zoro # G015262315
product price:Â $5,001.99
/ea
Free Shipping & Returns
Key Features
Tube Size
10 in
Connection
Flanged
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6250L+PRXUP-3-T-250
Zoro #
G015262315
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
10 in
Details
Connection
Flanged
Body Material
Iron
Description
10in 2W Butterfly Valve Assembly 5340 Cv w/Non-Spring Return 24 -240V, On/Off, Floating Point, NEMA 4X actuator with smart heater; Full Rated 304 Stainless Disc; Ductile Iron Body; Bearing - Steel, PTFE, Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.