14 inch 2way full rated on/off Nema4

  • Mfr # F6350HD+SY5-24

  • Zoro # G115262451


product price:  $7,908.99
/ea
Free Shipping & Returns

Key Features

Connection
Flanged
Tube Size
14 in
Body Material
Iron
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6350HD+SY5-24
Zoro #
G115262451
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
14 in

Details

Connection
Flanged
Body Material
Iron
Voltage
24V AC/DC

Description

14 inch 2way full rated on/off Nema4 Non-Spring 24V On/Off SW NEMA 4XH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.