Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24V RETROFIT ACTUATOR

  • Mfr # LMB24-HM

  • Zoro # G715797322


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24V AC/DC
Power Consumption
1.5 W
Signal Type
Proportional
Spring Return
Non-Spring Return
Power Rating
2VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMB24-HM
Zoro #
G715797322
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 5/8 in
Overall Depth
1 7/8 in
Overall Height
6 1/2 in

Details

Input Voltage
24V AC/DC
Power Consumption
1.5 W
Item
Damper Actuator
Signal Type
Proportional
Spring Return
Non-Spring Return
Power Rating
2VA
Maximum Operating Temperature
122 Degrees F
Shaft Rotation
CW/CCW
Stroke Degree
0 to 95 Degrees
Housing Color
Orange
Number of Auxiliary Switches
2
Output Signal
2 Auxiliary Switch
Smoke Application Rating
Not Smoke Application Rated
Product Type
Damper Actuator
Contact Form
SPDT
Valve Application
Damper
Application
Dampers
Rated Torque
45 in-lb
Electrical Connection Type
Hardwired
Standards
CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL 2043, UL 60730-2-14:02, UL Listed
Housing Material
Plastic
Minimum Operating Temperature
-22 Degrees F
Weight
0.9 lb
NEMA Rating
2
Fire Application Rating
Not Fire Application Rated
For Use With Building Automation Systems
Not Building Automation System Compatible
Plenum Rating
Plenum Rated
IP Rating
IP54

Description

Damper Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 45 in-lb, Input Voltage 24V AC/DC, Output Signal 2 Auxiliary Switch, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Not Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Shaft Rotation CW/CCW

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.