Shop All Actuators and Damper Motors
Belimo
Actuator, Valve, 120V AC, NEMA 4X
Mfr # SY4-110
Zoro # G1953669
product price: $1,984.99
/ea
Free Shipping & Returns
$1,984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Input Voltage 120V AC
- Compatible Building Automation Protocols BACnet IP, Modbus, MP-Bus
- Maximum Operating Temperature 149 Degrees F
Product Information
- Brand Belimo
- MFR # SY4-110
- Zoro # G1953669
- Country of Origin United States
- Category Actuators and Damper Motors
Details
Description
Actuator, Valve Application Valve, Signal Type Floating Point, Input Voltage 120V AC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 4X, IP Rating IP67, Spring Return Non-Spring Return, Stroke Degree 90 Degrees , Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -22 Degrees F, Weight 160 lb, Compatible Building Automation Protocols BACnet IP, Modbus, MP-Bus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P300)
- WHITE-RODGERS Power Generator, LP/NG, 750mV, 36 in L., Pilot Generator (G01A-332)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 8 (6B964)
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V (3C132)
- BELIMO Lf24-Sr Us Spr.Rtn.Act 24V (LF24-SR)
- BELIMO Fsnf120-S Us 120V Fire & Smoke (FSNF120-S)
- BELIMO Lf24 Us Spr.Rtn.Act 24V 35 In-Lb (LF24)
- BELIMO Fire & Smoke Actuator, Damper, 180 in-lb (FSAFB24-SR-S)
- BELIMO Lf24-S Us Spr.Rtn.Act 24V 35 (LF24-S)
- JOHNSON CONTROLS Damper Actuator, 89 in.-lb. Torque (M9310-HGA-2)
- HONEYWELL Mn6105A1011 Two Position, (MN6105A101)
- Belimo Actuators and Damper Motors