Shop BELIMO
See all product information
Create Account
Butterfly Valve 2.5in 2 Way 196 Cv w/
- Mfr # F665HD+AFRX24-MFT N4
- Zoro # G615246906
product price:Â
$
1,844.99
/ea
Free Shipping & Returns
Key Features
Tube Size
2.5 in
Body Material
Iron
Connection
Flanged
Voltage
24V AC, 24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F665HD+AFRX24-MFT N4
- Zoro #
- G615246906
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tube Size
- 2.5 in
Details
- Body Material
- Iron
- Connection
- Flanged
- Voltage
- 24V AC, 24V DC
Description
Butterfly Valve 2.5in 2 Way 196 Cv w/ Spring Return 24V MFT NEMA 4
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.