
Butterfly Valve 3in 2 Way 302 Cv w/
Mfr # F680HD+GKRX24-MFT N4
Zoro # G015246889
product price: $2,551.99
/ea
Free Shipping & Returns
Key Features
Body Material
Iron
Tube Size
3 in
Voltage
24V AC/DC
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F680HD+GKRX24-MFT N4
Zoro #
G015246889
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
3 in
Details
Body Material
Iron
Voltage
24V AC/DC
Connection
Flanged
Description
Butterfly Valve 3in 2 Way 302 Cv w/ Electronic Fail-Safe 24V MFT NEMA 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.