Shop BELIMO
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Butterfly Valve 8in 3 Way 3136 Cv w/
- Mfr # F7200L+PKRXUP-MFT-T-200
- Zoro # G815262225
product price:Â
$
7,683.99
/ea
Key Features
Tube Size
8 in
Body Material
Iron
Connection
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7200L+PKRXUP-MFT-T-200
- Zoro #
- G815262225
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tube Size
- 8 in
Details
- Body Material
- Iron
- Connection
- Flanged
Description
Butterfly Valve 8in 3 Way 3136 Cv w/ Electronic Fail-Safe 120V MFT SW NEMA 4XH **MUST SHIP FREIGHT.**
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.